AVENTICS

AVENTICS 0820408002 3/2 ventiel VVAP-3/2NC-ROL rolnokbediend

  • ERIKS:12243868
Image 1
Save to list

€64.58/ pieceexcl. VAT

€78.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
AP
Flow rate at 6 Bar
190 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from 0 to 10 bar
Maximum operating pressure
10 bar
Operation
Mechanical
Function
3/2 Normally closed
Type of body
Body Ported
Ambient temperature
from -30 to 80 °C
Housing material
Aluminium
Seal material
NBR