

€133.87/ pieceexcl. VAT
€161.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ST |
Flow Rate (6 bar - delta p = 1 bar) | 280 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from -0.95 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Mechanical |
Function | 3/2 Normally closed |
Type of body | Body Ported |
Ambient temperature | from -15 to 80 °C |
Housing material | Stainless steel |