

€221.74/ pieceexcl. VAT
€268.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | IS12 |
Flow Rate (6 bar - delta p = 1 bar) | 2500 |
Operating pressure | from 2 to 10 bar |
Maximum operating pressure | 10 bar |
Function | 5/2 |
Pilot supply | External |
Type of body | Manifold |
Ambient temperature | from 0 to 80 °C |
Housing material | PA |
Seal material | NBR |