AVENTICS

AVENTICS 0820039116 WV02-5/3CC-024DC 5/3 solenoid valve

  • ERIKS:12036739
Image 1
Save to list

€258.04/ pieceexcl. VAT

€312.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AVENTICS
Series
WV02
Flow Rate (6 bar - delta p = 1 bar)
400
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2.2 to 10 bar
Maximum operating pressure
10 bar
Operation
Electrical
Function
5/3
Pilot supply
Internal
Operating voltage
24V DC
Electrical connection
Plug ISO 15217 type C
Protection class
IP65
Type of body
Body Ported
Ambient temperature
from 0 to 50 °C
Housing material
Aluminium
Seal material
NBR