

€78.08/ pieceexcl. VAT
€94.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | DO22 |
Flow rate at 6 Bar | 40 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 0 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Electrical connection | Plug type B industry |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -10 to 50 °C |
Housing material | Zinc die-casting |
Seal material | FKM |