




€190.68/ pieceexcl. VAT
€230.72incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | DO35 |
Flow rate at 6 Bar | 140 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 0 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Operating voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -10 to 50 °C |
Seal material | FKM |