ATLAS

ATLAS Shoe Duosoft 798 HI S3 47 black high

  • ERIKS:12525944
  • Manufacturer:4043692235806
Image 1
Duo Soft 798 HI1 HRO
  • EN ISO 20349 S3 SRC FE HI1 HRO
  • Penetratiom resistance
  • Waerproof leather
  • 3D-cushioning system
  • Buckled foudery boot
  • Heat-resistant outer sole
  • Thermo isolating shoeformation
  • DUOSoft® sole technology
  • Adapted for orthopedic insoles
Size: 38-48
Save to list

€169.44/ pairexcl. VAT

€205.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Duosoft 798
Shoe size
47
Shoe size (UK)
12
Model
Boot
Norm
EN ISO 20349 P Fe HI HRO S3
Width
10
Safety class
S3
Material uppers
Leather
Colour
Black
Mid-sole protection
Yes
Heat resistant outsole
Yes
Antistatic
Yes
Slip resistance
SRC