ATLAS

ATLAS Safety shoes S3 GTX 745 XP CI black size 41 high

  • ERIKS:12522736
  • Manufacturer:4043692138336
Image 1
GTX 745 XP - GORE-TEX®
Functional lining, XP metal-free puncture resistance, toecap, specially tanned waterproof leather,
3D cushioning system, replaceable insole, ICE-AGE Outdoor sole technology,
large stud profile, available sizes: 36-49
Save to list

€158.89/ pairexcl. VAT

€192.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
GTX 745
Shoe size
41
Shoe size (UK)
7
Model
Boot
Norm
EN ISO 20345 S3 CI
Safety class
S3
Material uppers
Leather
Colour
Black