ATLAS

ATLAS Safety shoes S3 GTX 535 XP CI black size 42 high

  • ERIKS:12106003
  • Manufacturer:4043692093239
Image 1
GTX 535 XP - width 10
GORE-TEX® functional lining, XP metal free puncture resistance, carbon coated tip protection, safety reflectors, specially tanned waterproof leather, 3D cushioning system,
replaceable insole, ICE-AGE Outdoor sole technology, large stud profile,
available sizes: 36-49
Save to list

€168.17/ pairexcl. VAT

€203.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
GTX 535
Shoe size
42
Shoe size (UK)
8
Model
Boot
Norm
EN ISO 20345 S3 CI
Width
10
Safety class
S3
Material uppers
Leather
Colour
Black