

€120.48/ pairexcl. VAT
€145.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | Duosoft 765 |
Shoe size | 49 |
Shoe size (UK) | 14 |
Model | Boot |
Width | D |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |