ATLAS

ATLAS Safety shoes S3 A585 graphite size 45 high

  • ERIKS:12522439
  • Manufacturer:4043692250779
Image 1
Product description
The Atlas Sneaker - light, flexibly and sportily.

Product properties
  • Soft full-grain calf leather
  • SN sole technology
  • Puncture resistance
  • Also suitable for insole supports according to DGUV 112-191 (formerly BGR 191)
  • Aktiv-X lining
  • Replaceable insole
  • 3D cushioning system
  • Antistatic <35 megohms
  • Available sizes 36-49.
Save to list

€135.77/ pairexcl. VAT

€164.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
A585
Shoe size
45
Shoe size (UK)
10.5
Model
Boot
Norm
EN ISO 20345 S3
Safety class
S3
Material uppers
Leather
Colour
Graphite
Mid-sole protection
Yes
Heat resistant outsole
No
Antistatic
Yes
Slip resistance
SRC