

€135.77/ pairexcl. VAT
€164.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | A585 |
Shoe size | 36 |
Shoe size (UK) | 3 |
Model | Boot |
Norm | EN ISO 20345 S3 |
Safety class | S3 |
Material uppers | Leather |
Colour | Graphite |
Mid-sole protection | Yes |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |