

€130.86/ pairexcl. VAT
€158.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | A285 |
Shoe size | 39 |
Shoe size (UK) | 6 |
Model | Low shoe |
Norm | EN ISO 20345:2011 |
Safety class | S3 |
Colour | Graphite |
Mid-sole protection | Yes |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |