ATLAS

ATLAS Safety shoes S3 435 XP black size 48 low

  • ERIKS:12106037
  • Manufacturer:4043692098395
Image 1
XP 435 - width 10
Black safety shoe, waterproof leather, carbon coated tip protection, aktiv-X lining,
safety reflectors, CF sole technology, 3D cushioning system, XP metal free puncture resistance,
replaceable insole, available sizes: 36-49
Save to list

€120.85/ pairexcl. VAT

€146.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
XP 435
Shoe size
43
Shoe size (UK)
9
Model
Low shoe
Norm
EN ISO 20345 S3
Width
10
Safety class
S3
Material uppers
Cow leather
Colour
Black
Mid-sole protection
Yes
Heat resistant outsole
No
Antistatic
Yes
Slip resistance
SRC