

€127.22/ pairexcl. VAT
€153.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | A280 |
Shoe size | 40 |
Shoe size (UK) | 6.5 |
Model | Low shoe |
Norm | EN ISO 20345 S2 |
Safety class | S2 |
Material uppers | Leather |
Colour | Graphite |
Antistatic | Yes |