

€150.15/ pairexcl. VAT
€181.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | SL 9645 XP |
Shoe size | 37 |
Shoe size (UK) | 4 |
Model | Low shoe |
Norm | EN ISO 20345:2011 |
Safety class | S3 |
Mid-sole protection | Yes |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |