




€137.05/ pairexcl. VAT
€165.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | CX 200 |
Shoe size | 38 |
Shoe size (UK) | 5 |
Model | Low shoe |
Norm | EN ISO 20345 S2 |
Safety class | S2 |
Material uppers | Leather |
Colour | Black |
Antistatic | Yes |