

€183.64/ pairexcl. VAT
€222.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | GTX 945 |
Shoe size | 37 |
Shoe size (UK) | 4 |
Model | Boot |
Norm | EN ISO 20345 S3 CI |
Width | 10 |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |