ATLAS

ATLAS Safety shoe Flash 2005 XP S1 size 36

  • ERIKS:13407529
  • Manufacturer:4043692345079
Image 1
  • EN ISO 20345 S1P SRC
  • XP® metal free puncture-resistance
  • alu-tec® aluminium toecap
  • 3D-cushioning system
  • aktiv-X lining
  • Antistatic between 1 x 105- 3,5 x 107 Ohm
  • carbon coated tip protection
  • MPU Light sole technology
  • also available in W12
  • adapted for orthopedic insoles
  • Outer mesh material
  • Integrated climate zone
Save to list

€135.77/ pairexcl. VAT

€164.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Flash 2005