ATLAS

ATLAS Safety boots S3 Anatomic 825 XP brown size 45 high

  • ERIKS:12548388
  • Manufacturer:4043692006352
Image 1
Brown safety boot, XP metal free puncture resistance, toecap, specially tanned waterproof leather,
fleece lining, 3D cushioning system, replaceable insole, safety reflectors, ICE-AGE Outdoor sole technology, large stud profile, thermal insulation on underside of shoe,available sizes: 38-49.
Save to list

€130.86/ pairexcl. VAT

€158.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Anatomic 825 XP
Shoe size
45
Shoe size (UK)
10.5
Norm
EN ISO 20345 S3
Safety class
S3
Material uppers
Leather
Colour
Brown
Outsole
ICE-AGE outdoor
Material toecap
Steel
Knee high model
No