

€125.40/ pairexcl. VAT
€151.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | Anatomic 822 XP |
Shoe size | 42 |
Norm | EN ISO 20345 S3 CI |
Safety class | S3 |
Colour | Black |
Knee high model | Yes |