

€129.40/ pairexcl. VAT
€156.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | Alu-Tec 735 XP |
Shoe size | 38 |
Shoe size (UK) | 5 |
Model | Boot |
Norm | EN ISO 20345 S3 |
Width | 10 |
Safety class | S3 |
Material uppers | Cow leather |
Colour | Black |
Mid-sole protection | Yes |
Heat resistant outsole | No |
Antistatic | Yes |
Slip resistance | SRC |