

€126.49/ pairexcl. VAT
€153.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | Duosoft 930 |
Shoe size | 39 |
Shoe size (UK) | 6 |
Norm | EN ISO 20349 S3 |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | DUOSOFT® |
Material toecap | Steel |
Knee high model | No |