ATLAS

ATLAS Insole Ergo-Med medium blue 37

  • ERIKS:12522643
  • Manufacturer:4043692257570
Image 1
ERGO-MED insole, blue
Medium insole for increased foot support: gently cushions feet and
provides natural relief from back pain.
Do you have a "normal foot" shape?
Only 15-20% of people have a "normal foot".
Increased strain, at work for example, can lead to foot complaints.
For gentle cushioning, Atlas recommends the medium insole, certified to EN ISO 20345 for ATLAS safety shoes,
breathable and skin-friendly upper, relief from pain and pressure points,
excellent cushioning, active motion support, antistatic and suitable for ESD,
sizes: 36-49
Save to list

€17.29/ pairexcl. VAT

€20.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Ergo-Med
Model
Inserting sole
Shoe size
37
Shoe size (UK)
4
Colour
Blue