ATLAS

ATLAS Insole Ergo-Med low green 40

  • ERIKS:12522660
  • Manufacturer:4043692257464
Image 1
ERGO-MED insole, green
Low insole for gently cushioning feet and providing natural relief from back pain.
Do you have a flat foot or fallen arches?
Fallen arches occur when the arches of the foot sink as a result of everyday strain.
About 15% of the population suffer from this.
A flat foot occurs when the arches of the foot touch the ground. About 5% of the population suffer from flat feet,
certified to EN ISO 20345 for ATLAS safety shoes, breathable and skin-friendly upper,
relief from pain and pressure points, excellent cushioning, active motion support,
antistatic and suitable for ESD,
sizes: 36-49
Save to list

€17.29/ pairexcl. VAT

€20.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Ergo-Med
Model
Low shoe
Shoe size
40
Shoe size (UK)
6.5
Colour
Green