ATLAS

ATLAS Insole Ergo-Med high red 36

  • ERIKS:12522670
  • Manufacturer:4043692257709
Image 1
ERGO-MED insole, red
High insole for strong foot support: gently cushions feet and
provides natural relief from back pain.
Do you suffer from stress symptoms caused by high arches?
About 5% of the population are born with high arches.
This means that the foot receives very little cushioning.
The Atlas insole provides relief, certified to EN ISO 20345 for ATLAS safety shoes,
breathable and skin-friendly upper, relief from pain and pressure points, excellent cushioning,
active motion support, antistatic and suitable for ESD,
sizes: 36-49
Save to list

€17.29/ pairexcl. VAT

€20.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
Ergo-Med
Model
Inserting sole
Shoe size
36
Shoe size (UK)
3
Colour
Red
Antistatic
No