ASECOS

ASECOS Wall cabinet type 30 RAL 7016 with lock

  • ERIKS:12974978
  • Manufacturer:4054923104945
Image 1
Wall cabinet type 30 for wall mounting

•     Sturdy design in cabinet widths 564, 864 and 1164 mm
Body: fire resistant, melamine resin coated special plates in the colour
anthracite grey (similar RAL 7016)
Doors: Made of steel sheeting with structure - powder-coated and optional
with large glass window made of fire protection glass EI 30 according to
DIN EN 13501-2. Components relating to safety are located
outside of the cabinet interior
•      Easy to operate
Smooth-operating doors, adjustable in any opening position
In the event of fire open doors close independently if open
Door lockable with profile half cylinder
With integrated ventilation and exhaust system for connection
NW 75mm) to technical exhaust
•      Interior furnishing
Standard with 3 height-adjustable shelves (raster 32 mm)
Load capacity 75 kg (evenly spread), floor catchment pan according to StawaR
with perforated steel insert as first storage level
•      Easy transport
Integrated transport base for easy internal transport
Base panel available upon enquiry
•     Fire resistance30 minutes
Type 30 safety cabinet for storage of flammable liquids in
work rooms according to DIN EN 14470-1 and TRGS 510.
GS certified, CE-conform



•    Sturdy design for flexible wall mounting
Wall cabinet incl. wall console and mounting material for easy self-installation 2 self closing swing doors, optional with or without
profile cylinder lock, floor catchment pan made of powder-coated
steel sheeting with 6 l collection capacity One shelf panel with 25 kg
Load capacity can be ordered optional
•     Colour
Body/doors in RAL 7016 anthracite grey
•     Technical data
DimensionsHxWxD: exterior 482x995x470 mm
Dimensions HxWxD: interior 414x942x419 mm
Dead weight 62.5 kg
Max. load 150 kg
Exhaust connection: NW 75 mm (in cabinet ceiling)
•     Fire resistance30 minutes
Fire protection test (type 30) according to DIN EN 14470-1 Equates to requirements of TRGS 510 for storage of flammable hazardous goods in work rooms according to regulations


Delivery without decoration.

Save to list

€1,566.77/ pieceexcl. VAT

€1,895.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
RAL-number
7016