ASECOS

ASECOS Ventilation attachment with monitoring

  • ERIKS:12974891
  • Manufacturer:4250101134838
Image 1
Vent attachment (accessories)

•     Plug-in - simple and quick installation
Case made of powder coated sheet steel
Optional as attachment or wall mounted
•     Active personal protection
Reliable detection of released vapours and gases at their outlet or point of origin
•     Optional with or without exhaust monitoring
Without exhaust monitoring the green light goes off in case of malfunction, with air monitoring system including integrated pressure can the red control light also lights up
•     Floating alarm contact
Available for models with exhaust monitoring
•     ATEX-conform: CE Ex II 3/-G Exc II CT4
•     Quiet operation
Volume only approx. 39 dB (A)
•     Complete delivery
Including connecting pieces, connection cable and power plug Version for wall mounting with additional mounting brackets, flexible suction hose, hose clamps and mounting hardware.

Save to list

€1,420.97/ pieceexcl. VAT

€1,719.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
200 mm
Depth
400 mm
Height
200 mm