ASECOS

ASECOS Safety cabinet, 2 folding doors, 3 shelves, 1 ground collection vessel, yellow

  • ERIKS:12974929
  • Manufacturer:4054923021730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Security cabinet FWF 90 with 2 folding doors

•     Convenient and safe access
AGT – open two doors with one handle, hardly any noticeable effort
TSA - independent closing of the doors after 60 seconds
Full surface trap protection on the doors
•     User-friendly drawer concept
Operation of drawer pans with minimum effort
Optimal use of available space
Clear and safe storage
Optionally with 4 or 6 drawer pans
All interior fittings available in stainless steel
Send us your enquiry!
•     Height-adjustable shelves (raster 32 mm)
tilt protection
Cabinets with 3 shelves and a bottom tray made of sheet steel
•     Standard features
Door stop system
Adjustment aids in the bottom part to compensate for uneven floors
Supply and exhaust ports on the cabinet
Ground connection
•     Fire resistance 90 minutes
Fire protection test according to DIN EN 14470-1, GS mark
•    Plastic coated cupboard body
Made of fine sheet steel in RAL 7035 light grey or RAL 1004 safety yellow
Folding doors with large operating width and a small footprint with the doors open

Note: Dangerous goods classes are limited!
On request, right-hinged door available (no extra charge).
Important! Please have cupboards checked for safety-relevant defects on a regular basis.

Save to list

€4,681.03/ pieceexcl. VAT

€5,664.05incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
1196 mm
Depth
616 mm
Height
1968 mm
Colour
Yellow
Number of shelves
3 pce