ASECOS

ASECOS Perforated sheet metal element B1200

  • ERIKS:12974911
  • Manufacturer:4250101100215
Image 1
Accessories for security cabinet Type 90 with wing doors
Perforated metal plate insert for base trough, for cabinet 2 doors 1200, sheet steel
Save to list

€67.43/ pieceexcl. VAT

€81.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
60 mm
Depth
1024 mm
Height
417 mm