ASECOS

ASECOS Perforated sheet metal element B 600

  • ERIKS:12974912
  • Manufacturer:4250101100246
Image 1
Accessories for security cabinet Type 90 with wing doors
Perforated metal plate insert for base trough, for cabinet 1 doors, sheet steel
Save to list

€48.70/ pieceexcl. VAT

€58.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
60 mm
Depth
420 mm
Height
439 mm