ASECOS

ASECOS PE tipper trolley type KG 500l blue

  • ERIKS:12974883
  • Manufacturer:4250101103841
Image 1
Tippr model KG

•     Stable and seamless finish
Made from PE, no corrosion.
Weather-resistant design.
•     Easy handling
Low net weight.
Robust surface, easy to clean.
•     Lots of uses
Transport and provision of granules, grit etc.
Collection of waste, packaging.
Liquid tight.
•    Standard colour: blue
Also available in green, red and grey on request.


Tipper type KG
•    Mobile, with large wheels (Ø 200 mm) and castors (Ø 125 mm)
•    Robust rollers made from polyamide
•    Tipping process
•    Container emptied by tipping over the wheel axis of the wheels into a pit or deep trough etc.
Save to list

€993.03/ pieceexcl. VAT

€1,201.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Volume
500 l
Height
825 mm
Colour
Blue
Width
960 mm
Depth
1440 mm
Weight
46 kg
Load Capacity
150 kg