

• Safe and controlled removal of hazardous materials from barrels
• Different materials for a wide range of applications
• Self-closing
• Removal option adjustable
• With liquids < 30 SAE
• With flame arrester
• Thread: 19.05 mm (3/4" )
€230.48/ pieceexcl. VAT
€278.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASECOS |
Norm | EN (DIN) |
Execution | Sample tap valve |
Construction type | Right-angled |
Housing material | Stainless steel |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Operation | Knob |