

• Safe and controlled removal of hazardous materials from barrels
• Different materials for a wide range of applications
• Self-closing
• For viscous liquids > 30 SAE
• With Teflon seal
• Thread: 50 mm (2" )
€268.44/ pieceexcl. VAT
€324.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASECOS |
Norm | EN (DIN) |
Execution | Sample tap valve |
Construction type | Right-angled |
Housing material | Brass |
Nominal inner diameter | 2" (50) |
Connection | External thread (BSPP) |
Operation | Knob |