ASECOS

ASECOS Dosing canister, stainless steel, 20l

  • ERIKS:11799492
  • Manufacturer:4250101104718
Image 1
Dosage canister, stainless steel

•    Suitable for flammable liquids in all hazard classes
Container made of high-grade stainless-steel 1.4401
Seals made of PTFE
Removable flame arrester made ​​of stainless steel
Cap opens on lever pressure and closes after releasing again
•     With ventilation and pressure control valve
Pressure control valve in the dispensing head and screw cap prevent exploding of container when heated
Dosage device rotates to all sides
•     For internal use
Ideal laboratory vessels
Protect the daily requirement of flammable liquids in the workplace.
Modern, attractive shape for ergonomic and safe working.
Identification label with warning symbols/instructions

Save to list

€525.78/ pieceexcl. VAT

€636.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Material
Stainless steel
Volume
20 l
Width
175 mm
Height
495 mm
Depth
380 mm