ASECOS

ASECOS Collection vessel plastic 60l with PE grating

  • ERIKS:11820326
  • Manufacturer:4250101102240
Image 1
Drip pan with and without metal grate

•    Great safety standard
For correct storage of water polluting liquids
in all hazard classes.
Not approved for storing flammable liquids.
•    High chemical stability
Resistant to acids, lye, oils and other corrosive hazardous materials.
•    Easy to Use
Low weight of the tray simplifies handling.
•    Storage volume
Without grate: 1 container à 60 litres and small containers.
With grate: 2 containers à 60 litres.



Barrel stand for placing on the grate of the drip pan (accessories).
Save to list

€245.21/ pieceexcl. VAT

€296.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Capacity
60 l
Length
725 mm
Width
525 mm
Height
235 mm
Load Capacity
150 kg
Weight
13 kg