ASECOS

ASECOS Collection vessel PE 60l with rollers and PE grating

  • ERIKS:11823472
  • Manufacturer:4250101102301
Image 1
Drip tray, mobile

•    Great safety standard
For correct storage of water polluting liquids
in all hazard classes.
Not approved for storing flammable liquids.
•    High chemical stability
Resistant to acids, lye, oils and other corrosive hazardous materials.
•    Easy to Use
Low weight of the tray simplifies handling.
•    Storage volume
Without grate: 1 container à 60 litres and small containers.
With grate: 2 containers à 60 litres.



•    With 4 swivel castors and push bar
Dimensions without push bar
Save to list

€444.26/ pieceexcl. VAT

€537.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Capacity
60 l
Length
725 mm
Width
525 mm
Height
525 mm
Load Capacity
120 kg
Weight
22 kg