ASECOS

ASECOS Cabinet S-Classic 600x1290 1-door, 2 shelves, 1 ground collection vessel, grey

  • ERIKS:12974909
  • Manufacturer:4054923007963
Image 1
Image 2
Image 1
Image 2
Security cabinet Type 90 with 1 wing door, height 1298 mm

•     High quality design
Quality product from Germany with ventilation connection in the roof area, standard ground terminal and adjustment aids for balancing ground unevenness.
•     Special door closure
Automatic and air suspended with profile cylinder, compatible with locking system, with door stop
•     Flexible interior furnishing
With 2 tilt-proof insert sheets (load of 75 kg with evenly distributed load), height adjustable (spacing 32 mm) and bottom pan
according to StawaR
•     Correct storage of hazardous materials in work areas
According to DIN EN 14470-1 (Type 90) and TRGS 510 Annexure 3


Note: Dangerous goods classes are limited!
Save to list

€2,805.18/ pieceexcl. VAT

€3,394.27incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
596 mm
Depth
616 mm
Height
1298 mm
Colour
Grey