ASECOS

ASECOS Cabinet Q-Pegasus 1955x1200x615 3 shelves

  • ERIKS:12974946
  • Manufacturer:4054923041233
Image 1
Image 2
Image 1
Image 2
Safety cabinet Q-PEGASUS-90, width of cabinet 893 or 1193 mm

•     Sturdy design
Body: highly stable and maximum torsion in RAL 7016 anthracite grey, doors: standard RAL 1004 safety yellow or 6 other colours available on request, including locking enabled cylinder lock with lock status indicator.
•     Easy to operate
Smooth running doors, one-handed operation and integrated prop-open
Doors close automatically after 60 secs.
Before closing an acoustic and optical warning signal is generated. In the event of fire open doors close independently if open.
•     Flexible interior compartment design
Adjustable shelves (height 32 mm) or fully drawer pans for optimal storage of small containers
•     Easy assembly
Adjustable feet for uneven floors and sub-base for single transport without pallets
•     Fire resistance 90 minutes
Fire protection test according to DIN EN 14470-1 (type 90), GS mark

Note: Dangerous goods classes are limited!
Important! Please have cupboards checked for safety-relevant defects on a regular basis.
Colour silver: similar RAL 9006.
Save to list

€4,901.61/ pieceexcl. VAT

€5,930.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
1193 mm
Depth
615 mm
Height
1953 mm
Number of shelves
3 pce
Load Capacity
75 kg
Weight
424 kg