ASECOS

ASECOS Cabinet Q-Classic-30 1164x1947 2-door 3 shelves, blue

  • ERIKS:12974957
  • Manufacturer:4054923061866
Image 1
Safety cabinet Q30, RAL 5010

•     Sturdy design in cabinet widths 564, 864 and 1164 mm
Body: fire resistant, melamine resin coated special plates in the colour
anthracite grey (similar RAL 7016)
Doors: Made of steel sheeting with structure - powder-coated and optional
with large glass window made of fire protection glass EI 30 according to
DIN EN 13501-2. Components relating to safety are located
outside of the cabinet interior
•      Easy to operate
Smooth-operating doors, adjustable in any opening position
In the event of fire open doors close independently if open
Door lockable with profile half cylinder
With integrated ventilation and exhaust system for connection
NW 75mm) to technical exhaust
•      Interior furnishing
Standard with 3 height-adjustable shelves (raster 32 mm)
Load capacity 75 kg (evenly spread), floor catchment pan according to StawaR
with perforated steel insert as first storage level
•      Easy transport
Integrated transport base for easy internal transport
Base panel available upon enquiry
•     Fire resistance30 minutes
Type 30 safety cabinet for storage of flammable liquids in
work rooms according to DIN EN 14470-1 and TRGS 510.
GS certified, CE-conform



Door RAL 5010

Save to list

€3,255.63/ pieceexcl. VAT

€3,939.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
1164 mm
Depth
620 mm
Height
1947 mm
Colour
Blue
Number of shelves
3 pce