




€62.14/ pieceexcl. VAT
€75.19incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 356C |
Type | 33007 |
Model | Pilot valve 3/2 way |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |
Air supply connection | Internal thread |
Size of air supply connection | 1/8" BSPP(G) |
Connection air exhaust(s) | M5 |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC |
Supply voltage | 115V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 3 W / 4.5 VA |
Orifice | 1.6 mm |
Kvs value | 0.08 m³/h |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Sealing | FPM (FKM) |
Material coil housing | Polyamide |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP67 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From -10 °C to 60 °C |
Ambient temperature | From -10 °C to 60 °C |
Connection | 1/8" |
A | 62 mm |
B | 30 mm |
D | 33 mm |
G | 45 mm |
H | 52 mm |
J | 70 mm |