




€141.10/ pieceexcl. VAT
€170.73incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 314K |
Type | 33007 |
Model | Pilot valve 3/2 way |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/8" (6) |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 8.5 W (hot) - 11.6 W (cold) |
Orifice | 2.4 mm |
Kvs value | 0.13 m³/h |
Max. viscosity | 40 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Polyamide |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From -10 °C to 60 °C |
Ambient temperature | From -10 °C to 60 °C |
Connection | 1/4" |
A | 95 mm |
B | 57 mm |
D | 40 mm |
H | 82 mm |
J | 96 mm |
Weight | 0.6 kg |