ASCO

ASCO Solenoid valve 3/2 fig. 33210 series SCB320A186 brass/NBR normally closed orifice 3,2 mm 230V AC 1/4" NPT

  • ERIKS:11489175
Image 1
Image 2
Image 1
Image 2
Save to list

€212.50/ pieceexcl. VAT

€257.13incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
320
Type
33210
Model
Solenoid valve three way
Process connection
Internal thread
Size process connection
1/4" NPT
Connection air exhaust(s)
1/4" (8)
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
400425-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.5 W / 23 VA
Starting power
55 VA
Orifice
3.2 mm
Kvs value
0.21 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
6 bar
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
No
Medium temperature
From -20 °C to 90 °C
Ambient temperature
From -20 °C to 75 °C