ASCO

ASCO Solenoid valve 3/2 fig. 33210 series SCB320A184 brass/NBR normally closed orifice 2,4 mm 24V AC 1/4" NPT

  • ERIKS:11489173
Image 1
Image 2
Image 1
Image 2
Save to list

€209.95/ pieceexcl. VAT

€254.04incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
320
Type
33210
Model
Solenoid valve three way
Process connection
Internal thread
Size process connection
1/4" NPT
Connection air exhaust(s)
1/4" (8)
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
400425-101
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.5 W / 23 VA
Starting power
55 VA
Orifice
2.4 mm
Kvs value
0.1 m³/h
Max. viscosity
65 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
No
SIL certified
No
Medium temperature
From -20 °C to 90 °C
Ambient temperature
From -20 °C to 75 °C