




€266.90/ pieceexcl. VAT
€322.95incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 320 |
Type | 33210 |
Model | Solenoid valve three way |
Process connection | Internal thread |
Size process connection | 1/4" NPT |
Connection air exhaust(s) | 1/4" (8) |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | 400425-217 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 16.7 W / 35VA |
Starting power | 78 VA |
Orifice | 1.6 mm |
Kvs value | 0.08 m³/h |
Max. viscosity | 65 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 15 bar |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
SIL certified | No |
Medium temperature | From -20 °C to 90 °C |
Ambient temperature | From -20 °C to 75 °C |