

€51.94/ pieceexcl. VAT
€62.85incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 356C |
Type | 33000 |
Model | Solenoid valve three way |
Process connection | Internal thread |
Size process connection | 1/8" BSPP(G) |
Connection air exhaust(s) | M5 |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | 533534-011 |
Supply voltage | 24V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 3 W / 4.5 VA |
Starting power | 8 VA |
Orifice | 1.2 mm |
Kvs value | 0.05 m³/h |
Max. viscosity | 40 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 15 bar |
Housing material | Brass |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP67 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From 0 °C to 130 °C |
Ambient temperature | From -10 °C to 60 °C |