ASCO

ASCO Solenoid valve 2/2 Type: 32606 Series: SCE223A421 Brass/PTFE/NBR Orifice: 8mm Normally closed (NC) 230V AC 1/4" BSPP(G)

  • ERIKS:14809563
Image 1
Image 2
Image 1
Image 2
Save to list

€391.85/ pieceexcl. VAT

€474.14incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
223
Type
32606
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Orifice
8 mm
Kvs value
1.3 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.7 bar
Maximum pressure difference
50 bar
Coil type
400425-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.5 W / 23 VA
Starting power
55 VA
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
PTFE/NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -20 °C to 90 °C
Ambient temperature
From -20 °C to 75 °C
DN
DN10
Type
SC-421/125
Dimension
1/4"
A
80 mm
B
50 mm
C
30 mm
D
20 mm
E
65 mm
F
45 mm
G
46 mm
H
103 mm
Weight
0.7 kg