ASCO

ASCO Solenoid valve 2/2 Type: 32606 Series: SCE223A405 Brass/PTFE/NBR Orifice: 19mm Normally closed (NC) 24V DC 3/4" BSPP(G)

  • ERIKS:14809558
Image 1
Image 2
Image 1
Image 2
Save to list

€1,067.60/ pieceexcl. VAT

€1,291.80incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
223
Type
32606
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
19 mm
Kvs value
6.7 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
1.8 bar
Maximum pressure difference
40 bar
Coil type
400425-342
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
14 W (hot) - 19.7 W (cold)
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
PTFE/NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -20 °C to 90 °C
Ambient temperature
From -20 °C to 25 °C
DN
DN20
Type
SC*005/405
Dimension
3/4"
A
80 mm
B
50 mm
C
30 mm
D
34 mm
E
91 mm
F
45 mm
G
50 mm
H
144 mm
Weight
1.5 kg