




€438.60/ pieceexcl. VAT
€530.71incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 223 |
Type | 32606 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/8" NPT |
Orifice | 8 mm |
Kvs value | 1.3 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.7 bar |
Maximum pressure difference | 40 bar |
Coil type | 400425-342 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 14 W (hot) - 19.7 W (cold) |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | PTFE/NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -20 °C to 90 °C |
Ambient temperature | From -20 °C to 25 °C |
DN | DN13 |
Type | SC*427 |
Dimension | 3/8" |
A | 80 mm |
B | 50 mm |
C | 30 mm |
D | 20 mm |
E | 65 mm |
F | 54 mm |
G | 46 mm |
H | 103 mm |
Weight | 0.7 kg |