ASCO

ASCO Solenoid valve 2/2 Type: 32605K Series: E220K409S1T00H8 Brass/PTFE Orifice: 19mm Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:12644739
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€531.25/ pieceexcl. VAT

€642.81incl. VAT

20 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
220K
Type
32605K
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
19 mm
Kvs value
7.5 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.3 bar
Maximum pressure difference
9 bar
Coil type
238813-059
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.1 W / 25 VA
Starting power
50 VA
Housing material
Brass
Sealing
PTFE
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
PTFE
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 177 °C
Ambient temperature
From 0 °C to 60 °C
DN
DN20
Dimension
3/4"
A
95 mm
B
57 mm
C
33 mm
D
73 mm
G
89 mm
H
106 mm
J
134 mm
Weight
9 kg